Zoro Homepage

Med Duty Fan, 22,617 cfm, 208-230/460V

  • Mfr # 7M845

  • Zoro # G1828723


product price: $2,341.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
CFM @ 0.125-In. SP
18,903 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M845
Zoro #
G1828723
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Venturi Depth
7 in
Dimension D
2 in
Venturi Clearance Dia.
48 1/2 in
Bearing Size
1 1/4 in
Flange Depth
2 in
Flange Width
54 in
Height
54 in
Dimension C
7 in
Dimension E
16 1/2 in
Shaft Dia.
1 1/4 in
Dimension A
54 in
Dimension F
48 1/2 in
Max. Depth
23 1/2 in
Width (In.)
54 in
Dimension B
23 1/2 in
Overall Width
54 in
Overall Height
54 in
For Cut-Out Length
50 1/2 in
Blade Diameter
48 in
Overall Depth
23 1/2 in
Venturi Diameter
48 1/2 in
For Cut-Out Height
50 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
50 1/2 in
Shaft Diameter
1 1/4 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
CFM @ 0.125-In. SP
18,903 cfm
Intake Guard No.
1WBU7
Item
Exhaust Fan with Drive Package
Number of Blades
5
Wall Collar Stock No.
1WBV5
Fiberglass Wall Shutter No.
5C220
Mounting Position
Horizontal or Vertical
Sones @ 0.000-In. SP @ 5 Ft.
15.0
Fan RPM
351
Weatherhood No.
1WBW4
Motor RPM
1,750 RPM
Hz
60 Hz
Galvanized Wall Shutter No.
1C211
Motor Type
3-Phase
Frame Material
Steel
Aluminum Wall Shutter No.
3C312
Bearing Type
Regreasable Cast Pillow Block
Fan Voltage
208-230/460V AC
Drive Package Included
Yes
Max. BHP
1.15 hp
CFM @ 0.000-In. SP
22,617 cfm
Propeller Material
Galvanized Steel
Phase
3
Assembled/Unassembled
Unassembled
Motor Insulation
Class F
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Drive Package
Max. Inlet Temp.
104 Degrees F
Full Load Amps
3.2-3.2/1.6
Stock No.
1AHA5
Motorized Wall Galv. Shutter Stock No.
3C731
Includes Motor
Yes
Includes Grill
No
Maximum Airflow
22,617 cfm
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.125 in SP @ 5 ft
15 sones
Blade Finish
Galvanized
Number of Fans
1
Standards
AMCA, UL/cUL
Includes Dehumidistat
No
Fan Style
Panel
Drive Type
Belt Drive
Full Load Current
3.2 A
Exhaust Airflow @ 0.125 in SP
18,903 cfm
Assembled
Unassembled
Number of Shutters
0
Nameplate Voltage
230/460V AC
Motor Speed
1,760 RPM
Number of Speeds
1
Speed Controllable
No
Motor Horsepower
1 hp
Noise Level @ 0.000 in SP @ 5 ft
15 sones
Maximum Noise Level
15 sones
Vent Design
Ductless
Frame Finish
Zinc Plated
Exhaust Airflow @ 0.000 in SP
22,617 cfm
Ventilation Type
Exhaust
Maximum Inlet Temperature
104 Degrees F
Blade Material
Steel
Guard Type
None
Frequency
60 Hz
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 22,617 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 22,617 cfm, Maximum Noise Level 15 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.