Zoro Homepage

Med Duty Fan, 24,419 cfm, 115/208-230V

  • Mfr # 7M816

  • Zoro # G1765635


product price: $1,890.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Weatherhood No.
1WBW3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M816
Zoro #
G1765635
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Bearing Size
1 1/4 in
Dimension E
17 1/2 in
Venturi Depth
6 in
Height
46 in
Dimension A
46 in
Dimension F
42 1/2 in
Flange Width
46 in
Dimension D
2 in
Shaft Dia.
1 1/4 in
Max. Depth
23 1/2 in
Width (In.)
46 in
Flange Depth
2 in
Dimension C
6 in
Venturi Clearance Dia.
42 1/2 in
Dimension B
23 1/2 in
Shaft Diameter
1 1/4 in
Overall Width
46 in
Venturi Diameter
42 1/2 in
Overall Height
46 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
44 1/2 in
For Cut-Out Width
44 1/2 in
Blade Diameter
42 in
For Cut-Out Length
44 1/2 in
Overall Depth
23 1/2 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Weatherhood No.
1WBW3
Number of Blades
5
Sones @ 0.250-In. SP @ 5 Ft.
24
Hz
60 Hz
Motor Type
3-Phase
Motor Enclosure
Open Dripproof
Motor RPM
1,750 RPM
Frame Material
Steel
Max. Inlet Temp.
104 Degrees F
Fan Voltage
115/208-230V AC
Fiberglass Wall Shutter No.
5C219
Motor Insulation
Class B
Item
Exhaust Fan with Drive Package
Motorized Wall Galv. Shutter Stock No.
3C730
Phase
1
Includes
Drive Package
Max. BHP
2.3 hp
Intake Guard No.
1WBU6
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Cast Pillow Block
Galvanized Wall Shutter No.
1C210
Sones @ 0.000-In. SP @ 5 Ft.
26
CFM @ 0.250-In. SP
19,318 cfm
CFM @ 0.375-In. SP
14,534 cfm
Stock No.
1AHA4
Aluminum Wall Shutter No.
3C311
Propeller Material
Galvanized Steel
CFM @ 0.000-In. SP
24,419 cfm
CFM @ 0.125-In. SP
22,147 cfm
Fan RPM
524
Full Load Amps
20.2/10.7-10.1
Drive Package Included
Yes
Wall Collar Stock No.
1WBV4
Mounting Position
Horizontal or Vertical
Fan Style
Panel
Vent Design
Ductless
Guard Type
None
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.250 in SP
19,318 cfm
Motor Horsepower
2 hp
Frequency
60 Hz
Includes Dehumidistat
No
Includes Motor
Yes
Number of Shutters
0
Maximum Noise Level
26 sones
Speed Controllable
No
Exhaust Airflow @ 0.375 in SP
14,534 cfm
Frame Finish
Zinc Plated
Exhaust Airflow @ 0.000 in SP
24,419 cfm
Assembled
Unassembled
Maximum Inlet Temperature
104 Degrees F
Motor Speed
1,725 RPM
Blade Material
Steel
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Full Load Current
20.2 A
Ventilation Type
Exhaust
Blade Finish
Galvanized
Exhaust Airflow @ 0.125 in SP
22,147 cfm
Number of Speeds
1
Standards
AMCA, UL/cUL
Drive Type
Belt Drive
Mounting Orientation
Horizontal, Vertical
Maximum Airflow
24,419 cfm
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Number of Fans
1
Includes Grill
No
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 24,419 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 24,419 cfm, Maximum Noise Level 26 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.