Zoro Homepage

Med Duty Fan, 24,419 cfm, 208-230/460V

  • Mfr # 7M830

  • Zoro # G1192134


product price: $1,914.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Max. BHP
2.3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M830
Zoro #
G1192134
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Shaft Dia.
1 1/4 in
Venturi Clearance Dia.
42 1/2 in
Flange Depth
2 in
Bearing Size
1 1/4 in
Dimension E
17 1/2 in
Venturi Depth
6 in
Width (In.)
46 in
Dimension D
2 in
Dimension F
42 1/2 in
Max. Depth
23 1/2 in
Dimension A
46 in
Dimension C
6 in
Flange Width
46 in
Height
46 in
Dimension B
23 1/2 in
Shaft Diameter
1 1/4 in
Overall Depth
23 1/2 in
Overall Height
46 in
For Cut-Out Height
44 1/2 in
Overall Width
46 in
For Cut-Out Length
44 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
44 1/2 in
Venturi Diameter
42 1/2 in
Blade Diameter
42 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Max. BHP
2.3 hp
Weatherhood No.
1WBW3
Fan Voltage
208-230/460V AC
Fan RPM
524
Number of Blades
5
Propeller Material
Galvanized Steel
Mounting Position
Horizontal or Vertical
Motor Insulation
Class F
Aluminum Wall Shutter No.
3C311
Phase
3
Motor RPM
1,750 RPM
Sones @ 0.000-In. SP @ 5 Ft.
26
Frame Material
Steel
CFM @ 0.250-In. SP
19,318 cfm
CFM @ 0.125-In. SP
22,147 cfm
Bearing Type
Regreasable Cast Pillow Block
Full Load Amps
6.0-5.8/2.9
Motorized Wall Galv. Shutter Stock No.
3C730
Stock No.
1AHA4
CFM @ 0.375-In. SP
14,534 cfm
Motor Type
3-Phase
Includes
Drive Package
Hz
60 Hz
Max. Inlet Temp.
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
24
CFM @ 0.000-In. SP
24,419 cfm
Item
Exhaust Fan with Drive Package
Motor Enclosure
Totally Enclosed Fan Cooled
Fiberglass Wall Shutter No.
5C219
Assembled/Unassembled
Unassembled
Intake Guard No.
1WBU6
Galvanized Wall Shutter No.
1C210
Wall Collar Stock No.
1WBV4
Drive Package Included
Yes
Frequency
60 Hz
Vent Design
Ductless
Blade Finish
Galvanized
Maximum Airflow
24,419 cfm
Includes Motor
Yes
Number of Fans
1
Motor Speed
1,745 RPM
Fan Style
Panel
Exhaust Airflow @ 0.000 in SP
24,419 cfm
Ventilation Type
Exhaust
Exhaust Airflow @ 0.375 in SP
14,534 cfm
Maximum Inlet Temperature
104 Degrees F
Guard Type
None
Full Load Current
6 A
Speed Controllable
No
Maximum Noise Level
26 sones
Includes Grill
No
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Motor Horsepower
2 hp
Includes Dehumidistat
No
Standards
AMCA, UL/cUL
Assembled
Unassembled
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.125 in SP
22,147 cfm
Nameplate Voltage
230/460V AC
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Number of Speeds
1
Number of Shutters
0
Exhaust Airflow @ 0.250 in SP
19,318 cfm
Frame Finish
Zinc Plated
Drive Type
Belt Drive
Blade Material
Steel
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 24,419 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 24,419 cfm, Maximum Noise Level 26 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.