Zoro Homepage

Med Duty Fan, 25,839 cfm, 208-230/460V

  • Mfr # 7M846

  • Zoro # G1450836


product price: $2,420.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Width (In.)
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M846
Zoro #
G1450836
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Width (In.)
54 in
Flange Depth
2 in
Dimension E
16 1/2 in
Max. Depth
23 1/2 in
Dimension F
48 1/2 in
Bearing Size
1 1/4 in
Venturi Clearance Dia.
48 1/2 in
Dimension B
23 1/2 in
Flange Width
54 in
Height
54 in
Venturi Depth
7 in
Dimension D
2 in
Dimension A
54 in
Shaft Dia.
1 1/4 in
Dimension C
7 in
Overall Width
54 in
Shaft Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Blade Diameter
48 in
Venturi Diameter
48 1/2 in
For Cut-Out Length
50 1/2 in
For Cut-Out Height
50 1/2 in
Overall Depth
23 1/2 in
Overall Height
54 in
For Cut-Out Width
50 1/2 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
17.8
Bearing Type
Regreasable Cast Pillow Block
Number of Blades
5
Sones @ 0.000-In. SP @ 5 Ft.
18.6
Mounting Position
Horizontal or Vertical
Includes
Drive Package
Max. Inlet Temp.
104 Degrees F
Fiberglass Wall Shutter No.
5C220
CFM @ 0.125-In. SP
22,767 cfm
Motor RPM
1,750 RPM
Item
Exhaust Fan with Drive Package
Galvanized Wall Shutter No.
1C211
Frame Material
Steel
Drive Package Included
Yes
Motor Insulation
Class F
Motorized Wall Galv. Shutter Stock No.
3C731
Weatherhood No.
1WBW4
Wall Collar Stock No.
1WBV5
Stock No.
1AHA5
Aluminum Wall Shutter No.
3C312
CFM @ 0.000-In. SP
25,839 cfm
Fan Voltage
208-230/460V AC
Fan RPM
401
Intake Guard No.
1WBU7
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
3
Full Load Amps
4.6-4.8/2.4
Motor Type
3-Phase
CFM @ 0.250-In. SP
17,182 cfm
Assembled/Unassembled
Unassembled
Propeller Material
Galvanized Steel
Max. BHP
1.73 hp
Hz
60 Hz
Assembled
Unassembled
Full Load Current
4.8 A
Ventilation Type
Exhaust
Maximum Noise Level
18.6 sones
Blade Material
Steel
Maximum Inlet Temperature
104 Degrees F
Frame Finish
Zinc Plated
Exhaust Airflow @ 0.250 in SP
17,182 cfm
Motor Horsepower
1 1/2 hp
Includes Motor
Yes
Includes Grill
No
Guard Type
None
Mounting Orientation
Horizontal, Vertical
Speed Controllable
No
Nameplate Voltage
208-230/460V AC
Drive Type
Belt Drive
Noise Level @ 0.000 in SP @ 5 ft
18.6 sones
Frequency
60 Hz
Number of Speeds
1
Vent Design
Ductless
Fan Style
Panel
Standards
AMCA, UL/cUL
Exhaust Airflow @ 0.000 in SP
25,839 cfm
Noise Level @ 0.125 in SP @ 5 ft
18 sones
Number of Fans
1
Blade Finish
Galvanized
Includes Dehumidistat
No
Motor Speed
1,750 RPM
Exhaust Airflow @ 0.125 in SP
22,767 cfm
Maximum Airflow
25,839 cfm
Number of Shutters
0
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 25,839 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 25,839 cfm, Maximum Noise Level 18.6 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.