Zoro Homepage

Med Duty Fan, 28,545 cfm, 115/208-230V

  • Mfr # 7M835

  • Zoro # G1151157


product price: $2,364.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Venturi Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M835
Zoro #
G1151157
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Venturi Depth
7 in
Flange Depth
2 in
Flange Width
54 in
Height
54 in
Max. Depth
23 1/2 in
Dimension B
23 1/2 in
Bearing Size
1 1/4 in
Width (In.)
54 in
Dimension E
16 1/2 in
Dimension A
54 in
Dimension D
2 in
Dimension F
48 1/2 in
Dimension C
7 in
Shaft Dia.
1 1/4 in
Venturi Clearance Dia.
48 1/2 in
For Cut-Out Length
50 1/2 in
Shaft Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
23 1/2 in
For Cut-Out Height
50 1/2 in
Blade Diameter
48 in
Venturi Diameter
48 1/2 in
Overall Height
54 in
For Cut-Out Width
50 1/2 in
Overall Width
54 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Mounting Position
Horizontal or Vertical
Motor RPM
1,750 RPM
Full Load Amps
20.2/10.7-10.1
Stock No.
1AHA5
Motorized Wall Galv. Shutter Stock No.
3C731
Intake Guard No.
1WBU7
Frame Material
Steel
Motor Insulation
Class B
Weatherhood No.
1WBW4
Fan Voltage
115/208-230V AC
Includes
Drive Package
Sones @ 0.250-In. SP @ 5 Ft.
19.6
Galvanized Wall Shutter No.
1C211
Item
Exhaust Fan with Drive Package
Phase
1
Propeller Material
Galvanized Steel
Fiberglass Wall Shutter No.
5C220
Drive Package Included
Yes
Sones @ 0.000-In. SP @ 5 Ft.
21
Max. BHP
2.3 hp
Motor Type
3-Phase
Motor Enclosure
Open Dripproof
Number of Blades
5
CFM @ 0.250-In. SP
21,971 cfm
Fan RPM
443
CFM @ 0.000-In. SP
28,545 cfm
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Cast Pillow Block
Hz
60 Hz
Aluminum Wall Shutter No.
3C312
CFM @ 0.125-In. SP
25,797 cfm
Max. Inlet Temp.
104 Degrees F
Wall Collar Stock No.
1WBV5
Speed Controllable
No
Includes Motor
Yes
Maximum Inlet Temperature
104 Degrees F
Full Load Current
20.2 A
Number of Speeds
1
Exhaust Airflow @ 0.125 in SP
25,797 cfm
Standards
AMCA, UL/cUL
Includes Grill
No
Maximum Noise Level
21 sones
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Fan Style
Panel
Exhaust Airflow @ 0.000 in SP
28,545 cfm
Maximum Airflow
28,545 cfm
Motor Speed
1,725 RPM
Motor Horsepower
2 hp
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
21,971 cfm
Blade Finish
Galvanized
Drive Type
Belt Drive
Number of Fans
1
Assembled
Unassembled
Number of Shutters
0
Nameplate Voltage
115/208-230V AC
Vent Design
Ductless
Guard Type
None
Ventilation Type
Exhaust
Mounting Orientation
Horizontal, Vertical
Frame Finish
Zinc Plated
Blade Material
Steel
Includes Dehumidistat
No
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 28,545 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 28,545 cfm, Maximum Noise Level 21 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.