Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Fan, 28,545 cfm, 208-230/460V

  • Mfr # 7M847

  • Zoro # G2938573


product price: $2,388.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Mounting Position
Horizontal or Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M847
Zoro #
G2938573
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension C
7 in
Dimension E
16 1/2 in
Bearing Size
1 1/4 in
Flange Depth
2 in
Max. Depth
23 1/2 in
Height
54 in
Venturi Depth
7 in
Dimension D
2 in
Shaft Dia.
1 1/4 in
Venturi Clearance Dia.
48 1/2 in
Dimension B
23 1/2 in
Flange Width
54 in
Dimension A
54 in
Dimension F
48 1/2 in
Width (In.)
54 in
Shaft Diameter
1 1/4 in
For Cut-Out Length
50 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
50 1/2 in
For Cut-Out Width
50 1/2 in
Blade Diameter
48 in
Venturi Diameter
48 1/2 in
Overall Width
54 in
Overall Depth
23 1/2 in
Overall Height
54 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Mounting Position
Horizontal or Vertical
Number of Blades
5
CFM @ 0.125-In. SP
25,797 cfm
Galvanized Wall Shutter No.
1C211
Motorized Wall Galv. Shutter Stock No.
3C731
Intake Guard No.
1WBU7
Aluminum Wall Shutter No.
3C312
Weatherhood No.
1WBW4
Sones @ 0.000-In. SP @ 5 Ft.
21
Includes
Drive Package
Frame Material
Steel
Motor Type
3-Phase
Phase
3
CFM @ 0.250-In. SP
21,971 cfm
Fan RPM
443
Fiberglass Wall Shutter No.
5C220
Sones @ 0.250-In. SP @ 5 Ft.
19.6
Max. Inlet Temp.
104 Degrees F
Wall Collar Stock No.
1WBV5
Hz
60 Hz
Stock No.
1AHA5
Drive Package Included
Yes
Max. BHP
2.3 hp
Fan Voltage
208-230/460V AC
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.000-In. SP
28,545 cfm
Motor RPM
1,750 RPM
Motor Insulation
Class F
Propeller Material
Galvanized Steel
Item
Exhaust Fan with Drive Package
Bearing Type
Regreasable Cast Pillow Block
Full Load Amps
6.0-5.8/2.9
Assembled/Unassembled
Unassembled
Motor Speed
1,745 RPM
Maximum Airflow
28,545 cfm
Nameplate Voltage
230/460V AC
Guard Type
None
Exhaust Airflow @ 0.125 in SP
25,797 cfm
Includes Motor
Yes
Number of Fans
1
Blade Finish
Galvanized
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Assembled
Unassembled
Exhaust Airflow @ 0.000 in SP
28,545 cfm
Blade Material
Steel
Ventilation Type
Exhaust
Vent Design
Ductless
Mounting Orientation
Horizontal, Vertical
Full Load Current
6 A
Number of Shutters
0
Maximum Noise Level
21 sones
Frame Finish
Zinc Plated
Drive Type
Belt Drive
Maximum Inlet Temperature
104 Degrees F
Speed Controllable
No
Exhaust Airflow @ 0.250 in SP
21,971 cfm
Frequency
60 Hz
Standards
AMCA, UL/cUL
Number of Speeds
1
Includes Dehumidistat
No
Motor Horsepower
2 hp
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Includes Grill
No
Fan Style
Panel
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 28,545 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 28,545 cfm, Maximum Noise Level 21 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.