Zoro Homepage

Med Duty Fan, 30,129 cfm, 115/208-230V

  • Mfr # 7M852

  • Zoro # G0677582


product price: $3,049.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Bearing Type
Regreasable Cast Pillow Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M852
Zoro #
G0677582
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Dimension B
23 in
Venturi Depth
6 1/2 in
Dimension C
6 1/2 in
Venturi Clearance Dia.
55 in
Bearing Size
1 1/4 in
Dimension A
60 in
Shaft Dia.
1 1/4 in
Dimension D
2 in
Width (In.)
60 in
Flange Width
60 in
Dimension F
55 in
Flange Depth
2 in
Height
60 in
Dimension E
16 1/2 in
Max. Depth
23 in
For Cut-Out Width
56 1/2 in
For Cut-Out Length
56 1/2 in
Blade Diameter
54 in
For Cut-Out Height
56 1/2 in
Overall Height
60 in
Overall Depth
23 in
Overall Width
60 in
Shaft Diameter
1 1/4 in
Venturi Diameter
55 in
Manufacturer Warranty Length
1 yr
Width
60"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Bearing Type
Regreasable Cast Pillow Block
Full Load Amps
15.2/8.2-7.6
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.125-In. SP
26,014 cfm
Propeller Material
Galvanized Steel
Hz
60 Hz
Intake Guard No.
1WBU8
Sones @ 0.000-In. SP @ 5 Ft.
17.3
Motor Insulation
Class B
Fan Voltage
115/208-230V AC
Motor RPM
1,750 RPM
Number of Blades
5
Motorized Wall Galv. Shutter Stock No.
3C732
CFM @ 0.000-In. SP
30,129 cfm
Phase
1
Item
Exhaust Fan with Drive Package
Fiberglass Wall Shutter No.
5C221
Galvanized Wall Shutter No.
3C115
Stock No.
1AHA6
Wall Collar Stock No.
1WBV7
Max. BHP
1.73 hp
Aluminum Wall Shutter No.
3C313
Weatherhood No.
1WBW5
Fan RPM
343
Max. Inlet Temp.
104 Degrees F
Motor Type
3-Phase
Frame Material
Steel
Mounting Position
Horizontal or Vertical
Includes
Drive Package
Assembled/Unassembled
Unassembled
Drive Package Included
Yes
Blade Material
Steel
Maximum Noise Level
17.3 sones
Vent Design
Ductless
Number of Shutters
0
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Motor Horsepower
1 1/2 hp
Noise Level @ 0.000 in SP @ 5 ft
17.3 sones
Guard Type
None
Fan Style
Panel
Blade Finish
Galvanized
Maximum Inlet Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Maximum Airflow
30,129 cfm
Full Load Current
15.2 A
Number of Speeds
1
Ventilation Type
Exhaust
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Includes Grill
No
Exhaust Airflow @ 0.000 in SP
30,129 cfm
Includes Dehumidistat
No
Drive Type
Belt Drive
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.125 in SP
26,014 cfm
Number of Fans
1
Frame Finish
Zinc Plated
Assembled
Unassembled
Includes Motor
Yes
Standards
AMCA, UL/cUL
Speed Controllable
No
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 30,129 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 30,129 cfm, Maximum Noise Level 17.3 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.