Zoro Homepage

Med Duty Fan, 30,129 cfm, 208-230/460V

  • Mfr # 7M860

  • Zoro # G0310484


product price: $3,045.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Propeller Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M860
Zoro #
G0310484
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Bearing Size
1 1/4 in
Venturi Clearance Dia.
55 in
Flange Width
60 in
Flange Depth
2 in
Dimension A
60 in
Width (In.)
60 in
Max. Depth
23 in
Height
60 in
Dimension C
6 1/2 in
Shaft Dia.
1 1/4 in
Dimension E
16 1/2 in
Dimension B
23 in
Dimension F
55 in
Venturi Depth
6 1/2 in
Dimension D
2 in
Overall Width
60 in
Overall Height
60 in
Venturi Diameter
55 in
Blade Diameter
54 in
For Cut-Out Height
56 1/2 in
Overall Depth
24 1/2 in
For Cut-Out Length
56 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
56 1/2 in
Shaft Diameter
1 1/4 in
Width
60"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Propeller Material
Galvanized Steel
Fan RPM
343
Fan Voltage
208-230/460V AC
Motorized Wall Galv. Shutter Stock No.
3C732
Bearing Type
Regreasable Cast Pillow Block
Sones @ 0.000-In. SP @ 5 Ft.
17.3
Hz
60 Hz
Assembled/Unassembled
Unassembled
Galvanized Wall Shutter No.
3C115
Frame Material
Steel
Item
Exhaust Fan with Drive Package
Drive Package Included
Yes
Phase
3
Motor RPM
1,750 RPM
Motor Type
3-Phase
Fiberglass Wall Shutter No.
5C221
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Inlet Temp.
104 Degrees F
Includes
Drive Package
Weatherhood No.
1WBW5
Full Load Amps
4.6-4.8/2.4
Stock No.
1AHA6
Wall Collar Stock No.
1WBV7
Aluminum Wall Shutter No.
3C313
Intake Guard No.
1WBU8
Number of Blades
5
Motor Insulation
Class F
Mounting Position
Horizontal or Vertical
Max. BHP
1.73 hp
CFM @ 0.000-In. SP
30,129 cfm
CFM @ 0.125-In. SP
26,014 cfm
Guard Type
None
Fan Style
Panel
Includes Motor
Yes
Vent Design
Ductless
Motor Speed
1,750 RPM
Maximum Airflow
30,129 cfm
Blade Material
Steel
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.000 in SP
30,129 cfm
Number of Speeds
1
Speed Controllable
No
Exhaust Airflow @ 0.125 in SP
26,014 cfm
Mounting Orientation
Horizontal, Vertical
Maximum Noise Level
17.3 sones
Frame Finish
Zinc Plated
Noise Level @ 0.000 in SP @ 5 ft
17.3 sones
Full Load Current
4.8 A
Motor Horsepower
1 1/2 hp
Number of Fans
1
Drive Type
Belt Drive
Standards
AMCA, UL/cUL
Blade Finish
Galvanized
Number of Shutters
0
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Includes Dehumidistat
No
Assembled
Unassembled
Frequency
60 Hz
Ventilation Type
Exhaust
Includes Grill
No
Maximum Inlet Temperature
104 Degrees F
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 30,129 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 30,129 cfm, Maximum Noise Level 17.3 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.