Zoro Homepage

Med Duty Fan, 32,589 cfm, 115/230V

  • Mfr # 7M853

  • Zoro # G0386994


product price: $3,401.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Motor Type
3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M853
Zoro #
G0386994
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Venturi Depth
6 1/2 in
Max. Depth
23 in
Height
60 in
Dimension D
2 in
Venturi Clearance Dia.
55 in
Dimension E
16 1/2 in
Width (In.)
60 in
Shaft Dia.
1 1/4 in
Dimension A
60 in
Flange Depth
2 in
Dimension F
55 in
Bearing Size
1 1/4 in
Flange Width
60 in
Dimension C
6 1/2 in
Dimension B
23 in
Blade Diameter
54 in
Overall Height
60 in
For Cut-Out Width
56 1/2 in
For Cut-Out Length
56 1/2 in
Shaft Diameter
1 1/4 in
Venturi Diameter
55 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
56 1/2 in
Overall Depth
23 in
Overall Width
60 in
Width
60"

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 32,589 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 32,589 cfm, Maximum Noise Level 18.4 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.