Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Fan, 37,683 cfm, 115/230V

  • Mfr # 7M854

  • Zoro # G2111724


product price: $3,526.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Galvanized Wall Shutter No.
3C115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M854
Zoro #
G2111724
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Max. Depth
23 in
Venturi Clearance Dia.
55 in
Dimension F
55 in
Dimension C
6 1/2 in
Dimension D
2 in
Shaft Dia.
1 1/4 in
Bearing Size
1 1/4 in
Flange Depth
2 in
Width (In.)
60 in
Venturi Depth
6 1/2 in
Dimension E
16 1/2 in
Dimension B
23 in
Flange Width
60 in
Height
60 in
Dimension A
60 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
56 1/2 in
Shaft Diameter
1 1/4 in
For Cut-Out Width
56 1/2 in
Venturi Diameter
55 in
Overall Depth
23 in
For Cut-Out Height
56 1/2 in
Overall Width
60 in
Blade Diameter
54 in
Overall Height
60 in
Width
60"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Galvanized Wall Shutter No.
3C115
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Regreasable Cast Pillow Block
Motor Insulation
Class F
Full Load Amps
30.0/15.0
Wall Collar Stock No.
1WBV7
Mounting Position
Horizontal or Vertical
Includes
Drive Package
Drive Package Included
Yes
Fan Voltage
115/230V AC
Hz
60 Hz
Weatherhood No.
1WBW5
Motor Type
Arranque con Capacitor
Motorized Wall Galv. Shutter Stock No.
3C732
Stock No.
1AHA6
Item
Exhaust Fan with Drive Package
Fan RPM
429
Motor RPM
1,750 RPM
Sones @ 0.250-In. SP @ 5 Ft.
24
Sones @ 0.000-In. SP @ 5 Ft.
25
Max. Inlet Temp.
104 Degrees F
Phase
1
Intake Guard No.
1WBU8
CFM @ 0.250-In. SP
30,466 cfm
CFM @ 0.125-In. SP
34,407 cfm
CFM @ 0.000-In. SP
37,683 cfm
Propeller Material
Galvanized Steel
Max. BHP
3.45 hp
Fiberglass Wall Shutter No.
5C221
Assembled/Unassembled
Unassembled
Aluminum Wall Shutter No.
3C313
Frame Material
Steel
Number of Blades
5
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
34,407 cfm
Noise Level @ 0.125 in SP @ 5 ft
24 sones
Exhaust Airflow @ 0.000 in SP
37,683 cfm
Noise Level @ 0.000 in SP @ 5 ft
25 sones
Assembled
Unassembled
Number of Fans
1
Vent Design
Ductless
Speed Controllable
No
Maximum Inlet Temperature
104 Degrees F
Standards
AMCA, UL/cUL
Number of Shutters
0
Nameplate Voltage
115/230V AC
Motor Horsepower
3 hp
Ventilation Type
Exhaust
Includes Grill
No
Fan Style
Panel
Frame Finish
Zinc Plated
Motor Speed
1,725 RPM
Full Load Current
30 A
Number of Speeds
1
Maximum Airflow
37,683 cfm
Blade Finish
Galvanized
Blade Material
Steel
Frequency
60 Hz
Maximum Noise Level
25 sones
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.250 in SP
30,466 cfm
Guard Type
None
Includes Dehumidistat
No
Drive Type
Belt Drive
Voltage
115/230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 37,683 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 37,683 cfm, Maximum Noise Level 25 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.