Zoro Homepage

Med Duty Fan, 38,697 cfm, 115/208-230V

  • Mfr # 7M866

  • Zoro # G1703922


product price: $4,383.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Aluminum Wall Shutter No.
3C314
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M866
Zoro #
G1703922
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Dimension A
66 in
Dimension B
26 1/2 in
Venturi Depth
7 1/2 in
Shaft Dia.
1 1/2 in
Dimension E
18 15/16 in
Width (In.)
66 in
Bearing Size
1 1/2 in
Dimension C
7 9/16 in
Dimension D
2 in
Height
66 in
Flange Width
66 in
Dimension F
61 in
Venturi Clearance Dia.
61 in
Flange Depth
2 in
Max. Depth
26 1/2 in
Blade Diameter
60 in
Manufacturer Warranty Length
1 yr
Overall Depth
26 1/2 in
Overall Width
66 in
For Cut-Out Height
62 1/2 in
For Cut-Out Length
62 1/2 in
Venturi Diameter
61 in
Overall Height
66 in
For Cut-Out Width
62 1/2 in
Shaft Diameter
1 1/2 in
Width
66"

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 38,697 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 38,697 cfm, Maximum Noise Level 19.7 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.