Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Fan, 44,302 cfm, 208-230/460V

  • Mfr # 7M869

  • Zoro # G0258657


product price: $4,562.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
44,302 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M869
Zoro #
G0258657
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Shaft Dia.
1 1/2 in
Dimension C
7 9/16 in
Flange Depth
2 in
Max. Depth
26 1/2 in
Dimension F
61 in
Bearing Size
1 1/2 in
Venturi Clearance Dia.
61 in
Flange Width
66 in
Venturi Depth
7 1/2 in
Width (In.)
66 in
Dimension A
66 in
Dimension E
18 15/16 in
Height
66 in
Dimension D
2 in
Dimension B
26 1/2 in
Overall Width
66 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
61 in
Overall Depth
26 1/2 in
Blade Diameter
60 in
Shaft Diameter
1 1/2 in
For Cut-Out Height
62 1/2 in
For Cut-Out Width
62 1/2 in
Overall Height
66 in
For Cut-Out Length
62 1/2 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
44,302 cfm
Intake Guard No.
1WBU9
Max. Inlet Temp.
104 Degrees F
Fan RPM
332
Motorized Wall Galv. Shutter Stock No.
3C733
Bearing Type
Regreasable Cast Pillow Block
Fiberglass Wall Shutter No.
5C222
Sones @ 0.000-In. SP @ 5 Ft.
24
Mounting Position
Horizontal or Vertical
Frame Material
Steel
Motor Type
3-Phase
Weatherhood No.
1WBW6
Motor RPM
1,750 RPM
Max. BHP
3.45 hp
Assembled/Unassembled
Unassembled
Full Load Amps
8.4-8.0/4.0
Aluminum Wall Shutter No.
3C314
Motor Enclosure
Open Dripproof
Motor Insulation
Class F
Item
Exhaust Fan with Drive Package
CFM @ 0.125-In. SP
37,736 cfm
Phase
3
Hz
60 Hz
Stock No.
1AHA7
Includes
Drive Package
Drive Package Included
Yes
Fan Voltage
208-230/460V AC
Number of Blades
5
Propeller Material
Galvanized Steel
Wall Collar Stock No.
1WBV8
Galvanized Wall Shutter No.
3C116
Blade Material
Steel
Frequency
60 Hz
Ventilation Type
Exhaust
Maximum Noise Level
24 sones
Maximum Inlet Temperature
104 Degrees F
Nameplate Voltage
208-230/460V AC
Assembled
Unassembled
Exhaust Airflow @ 0.125 in SP
37,736 cfm
Drive Type
Belt Drive
Frame Finish
Zinc Plated
Includes Grill
No
Number of Speeds
1
Blade Finish
Galvanized
Guard Type
None
Number of Fans
1
Standards
AMCA, UL/cUL
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
44,302 cfm
Motor Horsepower
3 hp
Mounting Orientation
Horizontal, Vertical
Includes Dehumidistat
No
Maximum Airflow
44,302 cfm
Motor Speed
1,770 RPM
Vent Design
Ductless
Noise Level @ 0.000 in SP @ 5 ft
24 sones
Speed Controllable
No
Fan Style
Panel
Number of Shutters
0
Full Load Current
8.4 A
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 44,302 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 44,302 cfm, Maximum Noise Level 24 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.