Zoro Homepage

Med Duty Fan, 66,186 cfm, 208-230/460V

  • Mfr # 7M877

  • Zoro # G2289095


product price: $5,240.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
10 hp
Drive Package With Motor Included
Yes
Dimension E
18 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M877
Zoro #
G2289095
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Dimension E
18 15/16 in
Dimension A
66 in
Dimension F
61 in
Height
66 in
Dimension B
26 1/2 in
Width (In.)
66 in
Bearing Size
1 1/2 in
Dimension D
2 in
Venturi Clearance Dia.
61 in
Max. Depth
26 1/2 in
Venturi Depth
7 1/2 in
Flange Depth
2 in
Flange Width
66 in
Dimension C
7 9/16 in
Shaft Dia.
1 1/2 in
Overall Height
66 in
Overall Depth
26 1/2 in
Manufacturer Warranty Length
1 yr
Blade Diameter
60 in
Venturi Diameter
61 in
For Cut-Out Height
62 1/2 in
For Cut-Out Width
62 1/2 in
Shaft Diameter
1 1/2 in
For Cut-Out Length
62 1/2 in
Overall Width
66 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
10 hp
Drive Package With Motor Included
Yes
Max. BHP
11.5 hp
Galvanized Wall Shutter No.
3C733
Motor Enclosure
Totally Enclosed Fan Cooled
Fan Voltage
208-230/460V AC
CFM @ 0.375-In. SP
52,318 cfm
Phase
3
CFM @ 0.125-In. SP
61,929 cfm
Drive Package Included
Yes
CFM @ 0.250-In. SP
57,516 cfm
Max. Inlet Temp.
104 Degrees F
Full Load Amps
26.6-24.0/12.0
Bearing Type
Regreasable Cast Pillow Block
Sones @ 0.250-In. SP @ 5 Ft.
62
CFM @ 0.000-In. SP
66,186 cfm
Motor Insulation
Class F
Motorized Wall Galv. Shutter Stock No.
3C733
Weatherhood No.
1WBW6
Number of Blades
5
Motor RPM
1,750 RPM
Sones @ 0.000-In. SP @ 5 Ft.
70
Assembled/Unassembled
Unassembled
Hz
60 Hz
Propeller Material
Galvanized Steel
Motor Type
3-Phase
Item
Exhaust Fan with Drive Package
Includes
Drive Package
Fan RPM
496
Frame Material
Steel
Wall Collar Stock No.
1WBV8
Stock No.
1AHA7
Mounting Position
Horizontal or Vertical
Intake Guard No.
1WBU9
Exhaust Airflow @ 0.250 in SP
57,516 cfm
Motor Horsepower
10 hp
Exhaust Airflow @ 0.125 in SP
61,929 cfm
Drive Type
Belt Drive
Frequency
60 Hz
Full Load Current
27 A
Speed Controllable
No
Standards
AMCA, UL/cUL
Maximum Airflow
66,186 cfm
Fan Style
Panel
Assembled
Unassembled
Number of Speeds
1
Noise Level @ 0.000 in SP @ 5 ft
70 sones
Noise Level @ 0.125 in SP @ 5 ft
66 sones
Frame Finish
Zinc Plated
Maximum Inlet Temperature
104 Degrees F
Ventilation Type
Exhaust
Includes Motor
Yes
Nameplate Voltage
230/460V AC
Guard Type
None
Mounting Orientation
Horizontal, Vertical
Motor Speed
1,755 RPM
Vent Design
Ductless
Maximum Noise Level
70 sones
Number of Fans
1
Includes Grill
No
Includes Dehumidistat
No
Blade Material
Steel
Exhaust Airflow @ 0.375 in SP
52,318 cfm
Number of Shutters
0
Exhaust Airflow @ 0.000 in SP
66,186 cfm
Blade Finish
Galvanized
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 66,186 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 66,186 cfm, Maximum Noise Level 70 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.