Zoro Homepage
This item is Discontinued.
Dayton Medium Duty 2800 psi 2.4 gpm Cold Water Gas Pressure Washer 20KC06

Medium Duty 2800 psi 2.4 gpm Cold Water Gas Pressure Washer (Discontinued)

  • Mfr # 20KC06
  • Zoro # G6510296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20KC06
Zoro #
G6510296
UPC #
190735153819
Country of Origin
United States

Dimensions

Height
24 1/2 in
Hose Dimensions
3/8 in x 25 ft
Width
21 in
Length
37 in
Overall Height
24 1/2 in
Overall Width
21 in
Overall Length
37 in
Hose Length
25 ft
Hose Diameter
3/8 in

Details

Water Output Temp.
Cold
Engine Displacement
187 cc
Usable Hours per Week
0 to 10
Pump Type
Axial
Standards
ETL
Pump Drive
Direct
Operating Pressure
2,800 psi
Pressure Washer Duty Rating
Medium Duty
Burner Fuel
Gasoline
Pressure Washer HP Range
6 to 7.9 HP
Item
Gas-Powered Pressure Washer
Includes
Gun, Hose, Wand
Warranty
1 yr
Gross Torque
187
Starter Type
Recoil
Pressure Washer Style
Cart
Engine Brand
Honda
HP
6 hp
Pressure Washer Water Type
Cold
Power Type
Gas
Pressure Washer Flow Rate
2.4 gpm
Net Weight
75 lb
Piston Material
Stainless Steel
Detergent Injection System
Yes
Duty Rating
Heavy Duty
Weight
75 lb
HP Range
6 to 7.9 hp
Pressure Washer Flow Rate Range
0 to 1.9 gpm
Flow Rate
2.4 gpm
Power Source
Gas-Powered
Horsepower
6 hp
Style
Cart
Water Type
Cold
Operating Pressure - Maximum
2,800 psi

Description

Gas-Powered Pressure Washer, Heavy Duty (2800 to 3299 psi), 2,800 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 187 cc, 6 hp HP, Gross Torque 187, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material Stainless Steel, Usable Hours per Week 0 to 10, Hose Dimensions 3/8 in x 25 ft, Water Output Temp. Cold, Includes Gun, Hose, Wand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.