Metal Brake With Stand, 36 in Bending Length, 36 in Cutting Width

  • Mfr # 45J326

  • Zoro # G7480146


product price: $998.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Bending Length (In.)
36 in
Cutting Width (In.)
36 in
Capacity of Mild Steel (Gauge)
16
Application
Bending
Construction
Cast Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J326
Zoro #
G7480146
UPC #
190735300961
Country of Origin
China

Dimensions

Bending Length (In.)
36 in
Cutting Width (In.)
36 in
Finger Width
36 in
Bending Length
36 in

Details

Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
16
Application
Bending
Construction
Cast Steel
Features
Attachable Stand
Actuation
Hand Lever
Sheet Metal Capacity Stainless Steel
22 ga
Color
Gray
Power Source
Manual
Brake Type
Straight
Sheet Capacity Aluminum
12 ga
Finger Style
Top Edge
Angle Gauge
No
Material
Steel
Maximum Bend Angle
120 Degrees
Sheet Metal Capacity Mild Steel
16 ga

Description

Sheet Metal Brake, Brake Type Straight, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 22 ga, Maximum Bend Angle 120 Degrees , Angle Gauge No, Finger Style Top Edge, Finger Width 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.