Metric Sleeve Bearing, 25x30x20 L, PK5
Mfr # 3FJF3
Zoro # G2352104
product price: $31.69
/pk 5, $6.34/eaKey Features
Lubrication
Dry
Max. Pv
75,000 lb/sq in-fpm
Outside Dia.
30 mm
Inside Dia.
25 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3FJF3
Zoro #
G2352104
UPC #
190735283936
Country of Origin
India
Dimensions
Outside Dia.
30 mm
Inside Dia.
25 mm
Length
20 mm
Outside Diameter
30 mm
Bore Diameter
25 mm
Overall Length
20 mm
Details
Lubrication
Dry
Max. Pv
75,000 lb/sq in-fpm
Item
Sleeve Bearing
Color
Red
Temp. Range (F)
450 Degrees F
Material
Metal
Maximum Temperature
450 Degrees F
System of Measurement
Metric
Bronze Material Type
Cast Bronze
Resistance Properties
Wear Resistant
Plain Bearing Material
Bronze
Application
Bucket Elevators, Crushers, Fans and Blowers, Foundry Equipment, Hoist Applications, Machinery
Material Grade
C93200 (SAE 660)
Maximum PV
75,000 lb/sq in-fpm
Description
Sleeve Bearing, Bore Diameter 25 mm, Bronze Material Type Cast Bronze, Material Group Metallic, Maximum Temperature 450 Degrees F, Outside Diameter 30 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Application Bucket Elevators, Crushers, Fans and Blowers, Foundry Equipment, Hoist Applications, Machinery, Color Red, Material Grade C93200 (SAE 660), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.