Shop DAYTON
See all product information
Create Account
Metric V-Belt, 4B140, 143 in
Mfr # 4B140
Zoro # G023355283
product price:Â $215.09
/ea
Free Shipping & Returns
Key Features
Belt Series
Classical
V-Belt Section
4B
Industry Number
4B140
Number of Ribs
4
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4B140
- Zoro #
- G023355283
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 143 in
- Belt Trade Size
- B
Details
- Item
- V-Belt
- Belt Series
- Classical
- V-Belt Section
- 4B
- Industry Number
- 4B140
- Number of Ribs
- 4
- Material
- Natural Rubber (NR), Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees F to 158 Degrees F
Description
Metric V-Belt, Industry Number 4B140, Outside Length 143 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Banded, Belt Series Power King(R) Combo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.