Shop DAYTON
See all product information
Create Account
Micro-Ribbed V-Belt, Rib Ace, 490J6, J, NR, 49 in, 9/16 in Top Width
Mfr # 3X542
Zoro # G2717163
product price:Â
$
10.19
/ea
Key Features
V-Belt Type
Micro Ribbed
Belt Series
Rib Ace
V-Belt Section
J
Industry Number
490J6
Number of Ribs
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3X542
- Zoro #
- G2717163
- UPC #
- 190735295212
- Country of Origin
- France
Dimensions
- Top Width
- 9/16 in
- Thickness
- 0.16 in
- Outside Length
- 49 in
- Belt Trade Size
- J
- Rib Width
- 0.092 in
- For Minimum Pulley Pitch Diameter
- 0.8 in
- Pitch Length
- 6 in
Description
The DAYTON - 3X542 is a Micro Ribbed V-Belt, falling under the "V-Belts" product category. This belt is primarily used in general industrial applications and features a robust construction of fabric cover, rubber body, and polyester cords. The material combination ensures durability, flexibility, and resistance to environmental factors such as heat and chemicals.
Key Features of the DAYTON - 3X542 Micro Ribbed V-Belt:
- Belt Material: Composed of gum rubber with a raw edge construction for enhanced grip and load distribution.
- Operating Temperature: Rated for operation within the specified temperature ranges of -22 Degrees F to 194 Degrees F.
- Rib Details: Features six ribs, designed for potential improvement in power transmission and load distribution.
- Outside Length & Top Width: Measures an outside length of 49" and top width of 9/16", crucial for ensuring proper fit in various machinery drive systems.
- V-Belt Section & Type: Classified under 'J' section indicating its dimensions compatibility with certain machinery. It's a micro ribbed type v-belt designed for specific industrial uses.
- Tensile Strength & Resistance Properties: Has been tested to show a tensile strength of 2,000 N/mm and has shown resistance properties against heat, oil and static conductive elements under specific conditions. Longevity may vary based on environment and usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.