Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill/Drill Machine, 1-1/4 Motor HP, 60 Hz

  • Mfr # 53UH20

  • Zoro # G9534108


product price: $3,337.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swing
14 in
Voltage
120V
RPM
90 to 3000
Drilling Capacity Steel
5/8 in
Spindle Speed
90 to 3000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53UH20
Zoro #
G9534108
UPC #
00194484303976
Country of Origin
China

Dimensions

Quill Dia.
2 23/64 in
Table Surface Height
6 1/8 in
Overall Depth
26 3/8 in
Overall Height
33 7/8 in
Overall Width
21 5/8 in
T-Slot Width
1/2 in
Table Work Surface - Width
7 in
Table Work Surface - Depth
20 in
Quill Diameter
2 3/8 in

Details

Swing
14 in
Voltage
120V
RPM
90 to 3000
Item
Mill Drill
Drilling Capacity Steel
5/8 in
Spindle Speed
90 to 3000 rpm
Face Milling Capacity
2 in
Lathe Capacity
10 in to 20 in
Motor HP
1-1/4
Phase
Single
Longitudinal Travel
11 in
Cross Travel
6 7/8 in
Amps
6.0
End Milling Capacity
3/4 in
Table Work Surface
20 in x 7 in
Head
Gear Drive
Graduations
0.001 in
Features
Box Column with Dovetails Ways, Brushless DC Motor, Head Tilts Left and Right, Requires Chuck and Arbor
Includes
Halogen Work Light, Safety Chuck Guard, Way Covers
T-Slots
15/32"
Corded/Cordless
Corded
Spindle Travel
2 in
Corded/Banded
Corded
Spindle
2MT
Motor Type
Brushless DC
Spindle to Table
13 3/16 in
Operation
Manual
Spindle Taper
MT2
Hz
60
Frequency
60 Hz
Speed
90 to 3000 rpm
Power Source
Corded
Motor Horsepower
1 1/2
Spindle Speed - Minimum
90 RPM
Spindle to Table Distance
13 1/4 in
Maximum Cross Travel
6 7/8 in
Milling Head Drive
Gear Drive
Included Powerfeeds
No Powerfeed
Number of Spindle Speeds
Variable
Lathe Capacity - Maximum
20 in
Spindle Speed - Maximum
3,000 RPM
Lathe Capacity - Minimum
10 in
Includes Lights
Light Included
Swing Measurement
14 in
Head Material
Gear Drive
Includes Power Downfeed
Power Downfeed Not Included
Maximum Spindle Travel
2 in
Includes Digital Readout
No Digital Readout
Horsepower
1 1/2 hp
Column Shape
Square
Includes Chuck
No Chuck
Maximum Longitudinal Travel
11 in
Motor Speed - Maximum
3,000 RPM
Speed Control
Variable

Description

Mill Drill, Phase Single, Swing 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.