Zoro Homepage
This item is Discontinued.
Dayton Mill/Drill Machine, 120/240V, 1720rpm, 60Hz 444F35

Mill/Drill Machine, 120/240V, 1720rpm, 60Hz (Discontinued)

  • Mfr # 444F35
  • Zoro # G3784720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444F35
Zoro #
G3784720
UPC #
00194484258689
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
Not Included
Quill Dia.
3 3/8 in
T-Slot Width
5/8 in

Description

Mill Drill Machine, Phase 3, Swing 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.