Mill/Drill Machine, 16 in. Swing, 60Hz

  • Mfr # 2LKP9

  • Zoro # G2760843


product price:  $4,014.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Swing
16 in
Voltage
120/240V
RPM
1725
Drilling Capacity Steel
1 1/2 in
Spindle Speed
150 to 3000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LKP9
Zoro #
G2760843
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Column Dia.
4-1/2 in
Quill Dia.
3 in
Overall Depth
29 in
Overall Height
45 in
Overall Width
32 in
T-Slot Width
5/8 in
Table Work Surface - Depth
9 1/2 in
Quill Diameter
3 in
Column Diameter
4 1/2 in
Table Work Surface - Width
32 in

Details

Swing
16 in
Voltage
120/240V
RPM
1725
Item
Mill Drill
Drilling Capacity Steel
1 1/2 in
Spindle Speed
150 to 3000 rpm
Face Milling Capacity
3 in
Motor HP
1-1/2
Phase
Single
Longitudinal Travel
23 in
Cross Travel
7 in
Amps
23.0/11.5
End Milling Capacity
3/4 in
Hz
60
Operation
Manual
Features
Cast Iron Construction, Depth Gauge, Fine Feed Handwheel with 0.001 in Graduations with Quill Lock, Precision Ground Work Table, Taper Roller Spindle Bearings
T-Slots
5/8"
Spindle Travel
5"
Corded/Cordless
Corded
Spindle to Table
17"
Spindle Taper
R8
Table Work Surface
9-1/2 in x 32 in
Includes
(6) 1/8 in to 3/4 in x 8ths R8 Collet Set, 1/2 in Chuck, 2 1/2 in Face Mill Cutter with Arbors, R8/MT3 Arbor Adapter, Way Covers, Work Light
Corded/Banded
Corded
Spindle
R8
Milling and Drilling Machine Product Grouping
Mill/Drill Machines
Graduations
0.001 in
Number of T-Slots
4
Speed
1725 rpm
Power Source
Corded
Motor Horsepower
1 1/2
Frequency
60 Hz
Includes Digital Readout
No Digital Readout
Spindle Speed - Minimum
150 RPM
Maximum Longitudinal Travel
23 in
Maximum Cross Travel
7 in
Speed Control
Fixed
Motor Speed - Maximum
1,725 RPM
Includes Power Downfeed
Power Downfeed Not Included
Spindle Speed - Maximum
3,000 RPM
Swing Measurement
16 in
Number of Spindle Speeds
12
Head Material
Cast Iron
Includes Lights
Light Included
Maximum Spindle Travel
5 in
Milling Head Drive
Belt Drive
Included Powerfeeds
No Powerfeed
Includes Chuck
Chuck Included
Spindle to Table Distance
17 in
Horsepower
1 1/2 hp

Description

Mill Drill, Phase Single, Swing 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.