Misting Industrial Misting Fan, Ceiling, IBeam, Pedestal, Wall Mount, 20 in Blade Dia, 115V

  • Mfr # 7DY63

  • Zoro # G2608160


product price:  $378.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
20 in
Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DY63
Zoro #
G2608160
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
20 in
Height
23 in
Max. Depth
12-3/4 in
Width
23 in
Outside Dia.
23 in
Shaft Dia.
1/2 in
Fan Cord Length
10 ft
Depth
12 3/4 in

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
Motor HP
1/4
Air Flow
3,055/4,700 cfm
Drive Type
Direct Drive
Blade Material
Mill Finish Aluminum
Sound Level
76 dBA
Item
Industrial Misting Fan
Motor Insulation
Class B
Fan Accessory Style
Misting
Bearing Type
Ball
Watts
198
Motor RPM
1,075 RPM
Mobile/Stationary
Stationary
Air Velocity @ 10 Ft.
900/585 fpm
Environmental Applications
Industrial
Air Velocity @ 60 Ft.
155/100 fpm
Housing Material
Steel
Fan Style
Misting
Includes
(1) 1ZCP9 Misting Hub Kit, (1) 1VCE7 Air Circulator
Fan Mounting Location
Ceiling, IBeam, Pedestal, Wall
Assembled
Yes
Application
Spot Cooling and People Cooling
Air Velocity @ 40 Ft.
240/156 fpm
Max. Ambient Temp.
104 Degrees F
Standards
ANSI Standard Z535.1
CFM Low
3055
Motor Enclosure
Totally Enclosed Air Over
Thermal Protection
Auto
Hz
60 Hz
Motor Type
Permanent Split Capacitor
Wire Guard Finish
Gray Polyester Powder Coated
Number of Blades
3
CFM High
4700
Guard Material
Steel
Air Velocity @ 20 Ft.
580/375 fpm
Wheeled Base
Stationary
Amps
0.94/0.66
RPM
1075
Fan Housing Material
Steel
Assembly Required
No
Material
Steel
Color
Gray
Motor hp
1/4 hp

Description

Fan Head, 20 in Dia, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.