Zoro Homepage

Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual

  • Mfr # 2MPU7

  • Zoro # G3482057


product price: $1,208.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
60 1/2 in
Overall Length
32 in
Overall Width
22 1/2 in
Color
Black, Red
Load Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MPU7
Zoro #
G3482057
UPC #
190735226803
Country of Origin
China

Dimensions

Overall Height
60 1/2 in
Overall Length
32 in
Overall Width
22 1/2 in
Platform Length
22 in
Lifting Height Max.
54 in
Platform Width
22 in
Front Wheel Dia.
3 1/2 in
Rear Wheel Dia.
8 in
Base Legs Inside Dia.
16"
Front Caster Dia.
4 in
Base Legs Outside Dia.
22"
Lifting Height Min.
5 3/4 in
Minimum Lifting Height
5 3/4 in
Overall Height with Platform Lowered
60 1/2 in
Axle-Mounted Wheel Dia.
8 in
Lifting Height Range
5 3/4 in to 54 in
Caster Wheel Dia.
3 1/2 in
Base Inside Width
16 in
Overall LxWxH
32 in x 22 1/2 in x 60 1/2 in
Maximum Lifting Height
54 in
Platform LxW
22 in x 22 in
Overall Height with Platform Raised
60 1/2 in
Base Outside Width
22 1/2 in

Details

Color
Black, Red
Load Capacity
750 lb
Item
Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench
Handle Type
Straight
Lift Mechanism
Hydraulic
Invertible Forks
No
Caster Wheel Type
Tread on Core
Base Legs Outside Dim.
22 in
Lift Control
Foot Pump
Powered By
Foot Pump
Frame Material
Steel
Lift Mobility
Manual Lift, Manual Push
Base Legs Inside Dim.
16 in
Lift Base Style
Fixed Frame
Load Center
12 in
Base Material
Steel
Frame Finish
Powder Coated
Operation
Powered/Manual
Platform Material
Steel
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel/Tread Material
Rubber
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Axle-Mounted Wheel Type
Tread on Core
Frame Type
Flat Back
Brake Type
Face Contact Brake
Base Style
Fixed
Non-Marking Casters/Wheels
No
Caster Wheel/Tread Material
Rubber

Description

Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Load Capacity 750 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 54 in, Platform Length 22 in, Platform Width 22 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 16 in, Base Outside Width 22 1/2 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 12 in, Overall Height with Platform Raised 60 1/2 in, Overall Length 32 in, Overall Width 22 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.