Zoro Homepage

Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual

  • Mfr # 2MPU8

  • Zoro # G3482048


product price: $921.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
60 1/2 in
Overall Length
32 in
Overall Width
30 in
Color
Black, Red
Load Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MPU8
Zoro #
G3482048
UPC #
190735226810
Country of Origin
China

Dimensions

Overall Height
60 1/2 in
Overall Length
32 in
Overall Width
30 in
Platform Length
22 in
Base Legs Outside Dia.
22"
Lifting Height Max.
54 in
Front Wheel Dia.
3 1/2 in
Platform Width
30 in
Base Legs Inside Dia.
16"
Front Caster Dia.
3 1/2 in
Rear Wheel Dia.
8 in
Lifting Height Min.
5 3/4 in
Overall Height with Platform Lowered
60 1/2 in
Caster Wheel Dia.
3 1/2 in
Overall Height with Platform Raised
60 1/2 in
Maximum Lifting Height
54 in
Minimum Lifting Height
5 3/4 in
Base Inside Width
16 in
Base Outside Width
29 7/8 in
Platform LxW
22 in x 30 in
Axle-Mounted Wheel Dia.
8 in
Overall LxWxH
32 in x 30 in x 60 1/2 in
Lifting Height Range
5 3/4 in to 54 in

Details

Color
Black, Red
Load Capacity
750 lb
Item
Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench
Handle Type
Straight
Lift Mechanism
Hydraulic
Lift Base Style
Fixed Frame
Base Legs Outside Dim.
22 in
Powered By
Foot Pump
Lift Control
Foot Pump
Invertible Forks
No
Load Center
12 in
Caster Wheel Type
Tread on Core
Frame Material
Steel
Base Legs Inside Dim.
16 in
Lift Mobility
Manual Lift, Manual Push
Axle-Mounted Wheel/Tread Material
Rubber
Frame Type
Flat Back
Brake Type
Face Contact Brake
Caster Wheel/Tread Material
Rubber
Non-Marking Axle-Mounted Wheels
No
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Frame Finish
Powder Coated
Operation
Powered/Manual
Non-Marking Casters/Wheels
No
Platform Material
Steel
Base Material
Steel
Base Style
Fixed
Axle-Mounted Wheel Type
Tread on Core

Description

Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Load Capacity 750 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 54 in, Platform Length 22 in, Platform Width 30 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 16 in, Base Outside Width 29 7/8 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 12 in, Overall Height with Platform Raised 60 1/2 in, Overall Length 32 in, Overall Width 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.