Zoro Homepage

Mold-On Rubber, Swivel Caster, 6 In

  • Mfr # MH13X46301G

  • Zoro # G7915171


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Material
Rubber
Fits Brand
Dayton
Compatible Manufacturer Model Number
13X463, 13X464, 13X465, 13X466, 13X467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH13X46301G
Zoro #
G7915171
UPC #
190735209912
Country of Origin
China

Dimensions

Overall Width
6 in

Details

Material
Rubber
Item
Mold-On Rubber,Swivel Caster,6 In
Fits Brand
Dayton
Compatible Manufacturer Model Number
13X463, 13X464, 13X465, 13X466, 13X467

Description

Mold-On Rubber,Swivel Caster,6 In, Material Rubber, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.