Zoro Homepage

Mold-On Rubber Wheel, 10

  • Mfr # MH34D64501G

  • Zoro # G8084456


product price: $42.99
/ea

Key Features

For Use With
34D645, 34D646, 34D650
Fits Brand
Dayton
Type
1-1/2 in Width, 6 in Dia
Material
Rubber
Compatible Mfr. Model Number
34D645, 34D646, 34D650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH34D64501G
Zoro #
G8084456
UPC #
190735154069
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
10 in

Details

Item
Mold On Rubber Wheel
For Use With
34D645, 34D646, 34D650
Fits Brand
Dayton
Type
1-1/2 in Width, 6 in Dia
Material
Rubber
Compatible Mfr. Model Number
34D645, 34D646, 34D650
Compatible with Product Type
Hand Truck

Description

Mold-On Rubber Wheel,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.