Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 208-230 1hp 1ph

  • Mfr # 068928BS

  • Zoro # G8207035


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

For Use With
Effluent Pump
Fits Brand
BARNES PUMPS, Dayton
Voltage
230 V
Product Type
Motor
Compatible Manufacturer Model Number
3BB85, 3BB90, 4HU77, 4HU83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
068928BS
Zoro #
G8207035
UPC #
190735185063
Country of Origin
China

Details

Item
Motor
For Use With
Effluent Pump
Fits Brand
BARNES PUMPS, Dayton
Voltage
230 V
Product Type
Motor
Compatible Manufacturer Model Number
3BB85, 3BB90, 4HU77, 4HU83
Rated Voltage
230 V AC

Description

Motor, Voltage 230 V, For Use With Effluent Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.