Motor, 230/460V, 2hp, 3ph
Mfr # 115945
Zoro # G8441955
product price: $775.99
/ea
Free Shipping & Returns
Key Features
For Use With
Grinder Pump
For Use With Mfr. Model Number
3BB98
Fits Brand
BARNES PUMPS, Dayton
Voltage
0.5 V
Product Type
Motor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115945
Zoro #
G8441955
UPC #
190735185346
Country of Origin
China
Details
Item
Motor
For Use With
Grinder Pump
For Use With Mfr. Model Number
3BB98
Fits Brand
BARNES PUMPS, Dayton
Voltage
0.5 V
Product Type
Motor
Compatible Manufacturer Model Number
3BB98
Rated Voltage
0.5 V AC
Description
Motor, Voltage 0.5 V, For Use With Grinder Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.