Zoro Homepage

Motor, 2hp, 230V, 1ph

  • Mfr # 084382MA

  • Zoro # G8043962


product price: $1,569.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ejector Pump
Fits Brand
BARNES PUMPS, Dayton
Voltage
230 V
Product Type
Motor
Compatible Manufacturer Model Number
4LE16, 4LE17, 4LE22, 4LE23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
084382MA
Zoro #
G8043962
UPC #
190735185490
Country of Origin
Mexico

Details

Item
Motor
For Use With
Ejector Pump
Fits Brand
BARNES PUMPS, Dayton
Voltage
230 V
Product Type
Motor
Compatible Manufacturer Model Number
4LE16, 4LE17, 4LE22, 4LE23
Rated Voltage
230 V AC

Description

Motor, Voltage 230 V, For Use With Ejector Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.