Zoro Homepage

Motor 3 HP 182JM EE TEFC

  • Mfr # PPLTCG23TCEG

  • Zoro # G8963893


product price: $1,142.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

For Use With Mfr. Model Number
12A058, 12A059, 12A060, 12A061, 12A062, 12A063, 12N810, 12N811
Fits Brand
DAYTON
Phase
Three
Standards
UL Listed
Motor Enclosure Design
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPLTCG23TCEG
Zoro #
G8963893
UPC #
190735266984
Country of Origin
India

Details

Item
Motor
For Use With Mfr. Model Number
12A058, 12A059, 12A060, 12A061, 12A062, 12A063, 12N810, 12N811
Fits Brand
DAYTON
Phase
Three
Standards
UL Listed
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate Voltage
208-230/460V AC
Compatible with Manufacturer Model Number
12A058, 12A059, 12A060, 12A061, 12A062, 12A063, 12N810, 12N811
Horsepower
3 hp
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
12A058, 12A059, 12A060, 12A061, 12A062, 12A063, 12N810, 12N811
Compatible Manufacturer Model Number
12A058, 12A059, 12A060, 12A061, 12A062, 12A063, 12N810, 12N811
Compatible with Manufacturer Model No.
12A058, 12A059, 12A060, 12A061, 12A062, 12A063, 12N810, 12N811
Compatible with Mfr. Model No.
12A058, 12A059, 12A060, 12A061, 12A062, 12A063, 12N810, 12N811
For Use with Mfr Model Number
12A058, 12A059, 12A060, 12A061, 12A062, 12A063, 12N810, 12N811
Compatible Pump Manufacturer Part Number
12A058, 12A059, 12A060, 12A061, 12A062, 12A063, 12N810, 12N811
Compatible Mfr. Model Number
12A058, 12A059, 12A060, 12A061, 12A062, 12A063, 12N810, 12N811

Description

Motor, Phase Three, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 12A058, 12A059, 12A060, 12A061, 12A062, 12A063, 12N810, 12N811, Compatible with Grainger Part Number 12A058, 12A059, 12A060, 12A061, 12A062, 12A063, 12N810, 12N811, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.