Zoro Homepage

Motor, 3hp, 3500 Rpm, Tefc

  • Mfr # 09947

  • Zoro # G7957783


product price: $1,987.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
BARNES PUMPS, Dayton
Compatible with Brand
Barnes Pumps, Dayton
Horsepower
3 hp
Maximum RPM
3,500 RPM
Compatible Grainger Part Number
4UA78, 4ZA38, 4ZA39, 4ZA52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09947
Zoro #
G7957783
UPC #
190735185681
Country of Origin
United States

Details

Item
Motor,3hp,3500 Rpm,Tefc
Fits Brand
BARNES PUMPS, Dayton
Compatible with Brand
Barnes Pumps, Dayton
Horsepower
3 hp
Maximum RPM
3,500 RPM
Compatible Grainger Part Number
4UA78, 4ZA38, 4ZA39, 4ZA52

Description

Motor,3hp,3500 Rpm,Tefc, Horsepower 3 hp, Compatible with Brand Barnes Pumps, Dayton, Compatible with Grainger Part Number 4UA78, 4ZA38, 4ZA39, 4ZA52, Maximum RPM 3,500 RPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.