Zoro Homepage

Motor 5 HP 184JM EE TEFC

  • Mfr # PPLTDH23TCEG

  • Zoro # G8963622


product price: $1,381.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
12A064, 12A065, 12A066, 12A067, 12A068, 12A069, 12A070, 12A071, 12A072, 12N806, 12N812, 12N813
Fits Brand
DAYTON
Standards
UL Listed
Phase
Three
Motor Enclosure Design
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPLTDH23TCEG
Zoro #
G8963622
UPC #
190735266960
Country of Origin
India

Details

Item
Motor
For Use With Mfr. Model Number
12A064, 12A065, 12A066, 12A067, 12A068, 12A069, 12A070, 12A071, 12A072, 12N806, 12N812, 12N813
Fits Brand
DAYTON
Standards
UL Listed
Phase
Three
Motor Enclosure Design
Totally Enclosed Fan Cooled
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
12A064, 12A065, 12A066, 12A067, 12A068, 12A069, 12A070, 12A071, 12A072, 12N806, 12N812, 12N813
Nameplate Voltage
208-230/460V AC
Horsepower
5 hp
Compatible with Pump Type
Straight Centrifugal
Compatible Manufacturer Part Number
12A064, 12A065, 12A066, 12A067, 12A068, 12A069, 12A070, 12A071, 12A072, 12N806, 12N812, 12N813
Compatible Manufacturer Model Number
12A064, 12A065, 12A066, 12A067, 12A068, 12A069, 12A070, 12A071, 12A072, 12N806, 12N812, 12N813
Compatible with Manufacturer Model No.
12A064, 12A065, 12A066, 12A067, 12A068, 12A069, 12A070, 12A071, 12A072, 12N806, 12N812, 12N813
Compatible with Mfr. Model No.
12A064, 12A065, 12A066, 12A067, 12A068, 12A069, 12A070, 12A071, 12A072, 12N806, 12N812, 12N813
For Use with Mfr Model Number
12A064, 12A065, 12A066, 12A067, 12A068, 12A069, 12A070, 12A071, 12A072, 12N806, 12N812, 12N813
Compatible Pump Manufacturer Part Number
12A064, 12A065, 12A066, 12A067, 12A068, 12A069, 12A070, 12A071, 12A072, 12N806, 12N812, 12N813
Compatible Mfr. Model Number
12A064, 12A065, 12A066, 12A067, 12A068, 12A069, 12A070, 12A071, 12A072, 12N806, 12N812, 12N813

Description

Motor, Phase Three, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 12A064, 12A065, 12A066, 12A067, 12A068, 12A069, 12A070, 12A071, 12A072, 12N806, 12N812, 12N813, Compatible with Grainger Part Number 12A064, 12A065, 12A066, 12A067, 12A068, 12A069, 12A070, 12A071, 12A072, 12N806, 12N812, 12N813, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.