Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor 7.5 HP 184JM EE TEFC

  • Mfr # PPLTDI23TCEG

  • Zoro # G8963577


product price: $1,496.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
12A073, 12A074, 12A075, 12A076, 12A077, 12A078, 12N807, 12N814, 12N815
Fits Brand
DAYTON
Phase
Three
Standards
UL Listed
Motor Enclosure Design
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPLTDI23TCEG
Zoro #
G8963577
UPC #
190735266939
Country of Origin
India

Details

Item
Motor
For Use With Mfr. Model Number
12A073, 12A074, 12A075, 12A076, 12A077, 12A078, 12N807, 12N814, 12N815
Fits Brand
DAYTON
Phase
Three
Standards
UL Listed
Motor Enclosure Design
Totally Enclosed Fan Cooled
Horsepower
7 1/2 hp
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Dayton
Nameplate Voltage
208-230/460V AC
Compatible with Manufacturer Model Number
12A073, 12A074, 12A075, 12A076, 12A077, 12A078, 12N807, 12N814, 12N815
Compatible Manufacturer Part Number
12A073, 12A074, 12A075, 12A076, 12A077, 12A078, 12N807, 12N814, 12N815
Compatible Manufacturer Model Number
12A073, 12A074, 12A075, 12A076, 12A077, 12A078, 12N807, 12N814, 12N815
Compatible with Manufacturer Model No.
12A073, 12A074, 12A075, 12A076, 12A077, 12A078, 12N807, 12N814, 12N815
Compatible with Mfr. Model No.
12A073, 12A074, 12A075, 12A076, 12A077, 12A078, 12N807, 12N814, 12N815
For Use with Mfr Model Number
12A073, 12A074, 12A075, 12A076, 12A077, 12A078, 12N807, 12N814, 12N815
Compatible Pump Manufacturer Part Number
12A073, 12A074, 12A075, 12A076, 12A077, 12A078, 12N807, 12N814, 12N815
Compatible Mfr. Model Number
12A073, 12A074, 12A075, 12A076, 12A077, 12A078, 12N807, 12N814, 12N815

Description

Motor, Phase Three, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 12A073, 12A074, 12A075, 12A076, 12A077, 12A078, 12N807, 12N814, 12N815, Compatible with Grainger Part Number 12A073, 12A074, 12A075, 12A076, 12A077, 12A078, 12N807, 12N814, 12N815, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.