Zoro Homepage

Motor, 7.5hp, 3500 Rpm, Tefc

  • Mfr # 075-231-382-08

  • Zoro # G2950057


product price: $2,666.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
BARNES PUMPS, Dayton
Maximum RPM
3,500 RPM
Horsepower
7 1/2 hp
Compatible with Brand
Barnes Pumps, Dayton
Compatible Grainger Part Number
4UA80, 4YY39, 4ZA43, 4ZA44, 4ZA54, 4ZA55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075-231-382-08
Zoro #
G2950057
UPC #
190735185872
Country of Origin
United States

Details

Item
Motor,7.5hp,3500 Rpm,Tefc
Fits Brand
BARNES PUMPS, Dayton
Maximum RPM
3,500 RPM
Horsepower
7 1/2 hp
Compatible with Brand
Barnes Pumps, Dayton
Compatible Grainger Part Number
4UA80, 4YY39, 4ZA43, 4ZA44, 4ZA54, 4ZA55

Description

Motor,7.5hp,3500 Rpm,Tefc, Horsepower 7 1/2 hp, Compatible with Brand Barnes Pumps, Dayton, Compatible with Grainger Part Number 4UA80, 4YY39, 4ZA43, 4ZA44, 4ZA54, 4ZA55, Maximum RPM 3,500 RPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.