Motor Assembly, 1/8 hp
Mfr # VE2LY96MAG
Zoro # G0415515
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
2LY96
Compatible Manufacturer Model Number
2LY96
OEM Replacement Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE2LY96MAG
Zoro #
G0415515
UPC #
190735130483
Country of Origin
China
Details
Item
Motor Assembly
Fits Brand
Dayton
For Use With Mfr. Model Number
2LY96
Compatible Manufacturer Model Number
2LY96
OEM Replacement Brand
Dayton
Description
Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,120 RPM, Voltage 120V AC, Full Load Amps 2.0 A, Non-Standard Frame, OEM Replacement Brand Dayton, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Mounting Position Horizontal, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.