Zoro Homepage

Motor Assembly

  • Mfr # HV2120300G

  • Zoro # G8280325


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
DAYTON
For Use With Mfr. Model Number
3AA17B
Overall Length
42 in
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV2120300G
Zoro #
G8280325
UPC #
190735207222
Country of Origin
China

Dimensions

Overall Length
42 in
Overall Width
39 in

Details

Item
Motor Assembly
Fits Brand
DAYTON
For Use With Mfr. Model Number
3AA17B

Description

Motor Assembly, Product Type Motor Assembly, Compatible with Grainger Part Number 3AA17, Overall Dia. Not Applicable, Overall Length 42 in, Overall Depth Not Applicable, Overall Width 39 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA17, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.