Zoro Homepage

Motor Assy

  • Mfr # PPTS0530G

  • Zoro # G8221464


product price: $1,612.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motor Assembly
For Use With Mfr. Model Number
PPTS0530G
Fits Brand
Dayton
Material
Aluminum, Copper, Steel
Length
260 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTS0530G
Zoro #
G8221464
UPC #
190735318713
Country of Origin
China

Dimensions

Length
260 mm

Details

Item
Motor Assembly
For Use With
Motor Assembly
For Use With Mfr. Model Number
PPTS0530G
Fits Brand
Dayton
Material
Aluminum, Copper, Steel
Product Type
Motor Assembly
Compatible Manufacturer Model Number
PPTS0530G

Description

Motor Assembly, Cord Length Not Applicable, Length 260 mm, Material Aluminum, Copper, Steel, For Use With Motor Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.