Conversion Base, 324T; 326T

  • Mfr # 784FM1

  • Zoro # G302017031


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

For Use With
Rerated Motors
Includes
Nuts and Bolts
Overall Width
3 1/2 in
Application
Precise Position Control
NEMA Size Converted From
364U, 365U
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
784FM1
Zoro #
G302017031
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
NEMA Size Converted From
364U, 365U
NEMA Size Converted To
324T, 326T
Overall Height
1 in
Overall Length
16 3/4 in
Compatible NEMA Frame Size
T Series

Details

Item
Conversion Base
For Use With
Rerated Motors
Includes
Nuts and Bolts
Application
Precise Position Control
Number of Mounting Bolt Holes
6
Finish
Gray Primer
Number of Motor Bolt Holes
6
Material
Steel
Product Type
Conversion Base

Description

Conversion Base, NEMA Size Converted From 364U, 365U, NEMA Size Converted To 324T, 326T, Overall Length 17 in, Overall Width 3 1/2 in, Overall Height 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.