Zoro Homepage

Motor Cover

  • Mfr # 6366436

  • Zoro # G7362187


product price: $96.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
2RB59
Fits Brand
Dayton
For Use With
Grainger Item Number: 2RB59
Overall Diameter
24 in
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6366436
Zoro #
G7362187
UPC #
190735163764
Country of Origin
United States

Dimensions

Overall Diameter
24 in
Overall Height
19 in

Details

For Use With Mfr. Model Number
2RB59
Fits Brand
Dayton
Item
Motor Cover
For Use With
Grainger Item Number: 2RB59
Compatible Product Type
Motor

Description

Drip Cover, Overall Diameter 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.