Motor Cover
Mfr # 6366437
Zoro # G7329691
product price: $88.39
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
For Use With
Grainger Item Number: 16D535, 16D536, 16D537, 16D538, 4YC68, 4YC69, 4YC71, 5DVR9, 5DVT0, 5DVT1, 5DVT2, 5DVT3, 6KWK4, 6KWK5, 6KWK6
Overall Height
19 in
Overall Diameter
24 in
Compatible Product Type
Motor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6366437
Zoro #
G7329691
UPC #
190735163771
Country of Origin
United States
Dimensions
Overall Height
19 in
Overall Diameter
24 in
Details
Fits Brand
Dayton
Item
Motor Cover
For Use With
Grainger Item Number: 16D535, 16D536, 16D537, 16D538, 4YC68, 4YC69, 4YC71, 5DVR9, 5DVT0, 5DVT1, 5DVT2, 5DVT3, 6KWK4, 6KWK5, 6KWK6
Compatible Product Type
Motor
Description
Drip Cover, Overall Diameter 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.