Motor Cover
Mfr # 6366438
Zoro # G7360394
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
For Use With
Grainger Item Number: 4YC70, 4YC71, 4YC72, 4YC73, 5DVT4
Overall Diameter
24 in
Overall Height
19 in
Compatible Product Type
Motor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6366438
Zoro #
G7360394
UPC #
190735163788
Country of Origin
United States
Dimensions
Overall Diameter
24 in
Overall Height
19 in
Details
Fits Brand
Dayton
Item
Motor Cover
For Use With
Grainger Item Number: 4YC70, 4YC71, 4YC72, 4YC73, 5DVT4
Compatible Product Type
Motor
Description
Drip Cover, Overall Diameter 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.