Zoro Homepage

Motor Cover

  • Mfr # 6366445

  • Zoro # G7355966


product price: $126.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
4YC76
Fits Brand
Dayton
For Use With
Grainger Item Number: 4YC76, 4YC77
Overall Height
33 in
Overall Diameter
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6366445
Zoro #
G7355966
UPC #
190735163795
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Diameter
32 in

Details

For Use With Mfr. Model Number
4YC76
Fits Brand
Dayton
Item
Motor Cover
For Use With
Grainger Item Number: 4YC76, 4YC77
Compatible Product Type
Motor

Description

Drip Cover, Overall Diameter 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.