Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, Drum Pump, 220 Volt, GPM 32

  • Mfr # 1DLK7

  • Zoro # G2874733


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Motor Type
Carbon Brush
Motor RPM
0 to 10,000
Duty Cycle
Intermittent
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1DLK7
Zoro #
G2874733
UPC #
190735135235
Country of Origin
United States

Dimensions

Cord Length
16 ft

Details

Item
Electric Drum Pump Motor
Housing Material
Plastic
Motor Type
Carbon Brush
Motor RPM
0 to 10,000
Duty Cycle
Intermittent
Motor HP
1 hp
Power Source
Electric
Agency Compliance
CE
HP
1
For Use With
1DLL1, 1DLL2, 1DLL3, 1DLL4
Voltage
220
Hz
50
Duty
Intermitent
Thermal Protection
Yes
Full Load Amps
5 A
Motor Enclosure
ODP
Phase
1
Enclosure
ODP
Plug Type
NEMA 5-15-P (110V) or CEE 7/7 (220V)
Number of Phases
1
Variable Speed
Yes
Noise Level
84 db
Explosion Proof
No
Rated Voltage
220V AC
Input Watts
825 W

Description

Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Corded Electric, Motor Type Carbon Brush, Motor HP 1 hp, Motor Enclosure ODP, Explosion Proof No, Rated Voltage 220 V AC, Full Load Amps 5 A, Thermal Protection Yes, Variable Speed Yes, Housing Material Plastic, Cord Length 16 ft, Plug Type NEMA 5-15-P (110V) or CEE 7/7 (220V), Duty Cycle Intermittent, Noise Level 84 dB, Number of Phases 1, Motor RPM 0 to 10,000, Includes -, For Use With 1DLL1, 1DLL2, 1DLL3, 1DLL4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.