Motor Mounting Base
Mfr # 2M514
Zoro # G2049731
product price: $187.99
/ea
Free Shipping & Returns
Key Features
For NEMA Frame
284
Length (In.)
19 3/4 in
Width (In.)
16 7/8 in
Height (In.)
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2M514
Zoro #
G2049731
UPC #
190735223116
Country of Origin
United States
Dimensions
Length (In.)
19 3/4 in
Width (In.)
16 7/8 in
Height (In.)
2 in
Bolt Size (In.)
1/2 in
Compatible NEMA Frame Size
284
Overall Width
16 7/8 in
Overall Height
2 in
Overall Length
19 3/4 in
Details
Item
Adjustable Steel Motor Base
For NEMA Frame
284
Material
Steel
Color
Black
Includes
(2) Adjusting Bolts, (4) Motor Mounting Bolts
Application
To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Motor Fasteners Included
Yes
Adjustment Type
Linear
Number of Pieces
6
Number of Adjusting Bolts
2
Base Type
Adjustable Steel Motor Base
Number of Mounting Bolt Holes
4
Description
Adjustable Steel Motor Base, Base, Compatible NEMA Frame Size 284, Number of Adjusting Bolts 2, Overall Length 19 3/4 in, Overall Width 16 7/8 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.