Zoro Homepage

Motor

  • Mfr # PP2LTAC23TCG

  • Zoro # G8413544


product price: $584.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
2YEV8, 2ZXP2, 2ZXR1, 2ZXR9
Phase
Three
Standards
UL Listed
Amps
2.8 to 2.6/1.3 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP2LTAC23TCG
Zoro #
G8413544
UPC #
190735178782
Country of Origin
India

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Centrifugal Pump Motor
For Use With Mfr. Model Number
2YEV8, 2ZXP2, 2ZXR1, 2ZXR9
Phase
Three
Standards
UL Listed
Amps
2.8 to 2.6/1.3 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Thermal Protection
None
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Compatible with Brand
Dayton
Maximum RPM
3,450 RPM
Maximum Ambient Temperature
104 Degrees F
Compatible with Series
2YEV8, 2ZXP2, 2ZXR1, 2ZXR9
Compatible with Pump Type
Centrifugal Pumps
Horsepower
3/4 hp
Compatible with Series Family
2YEV8, 2ZXP2, 2ZXR1, 2ZXR9
Number of Speeds
3450
Compatible with Manufacturer Model Number
2YEV8, 2ZXP2, 2ZXR1, 2ZXR9
Compatible Manufacturer Part Number
2YEV8, 2ZXP2, 2ZXR1, 2ZXR9
Compatible Manufacturer Model Number
2YEV8, 2ZXP2, 2ZXR1, 2ZXR9
Compatible with Manufacturer Model No.
2YEV8, 2ZXP2, 2ZXR1, 2ZXR9
Compatible with Mfr. Model No.
2YEV8, 2ZXP2, 2ZXR1, 2ZXR9
For Use with Mfr Model Number
2YEV8, 2ZXP2, 2ZXR1, 2ZXR9
Compatible Pump Manufacturer Part Number
2YEV8, 2ZXP2, 2ZXR1, 2ZXR9
Compatible Mfr. Model Number
2YEV8, 2ZXP2, 2ZXR1, 2ZXR9

Description

Centrifugal Pump Motor, Phase Three, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Series Family 2YEV8, 2ZXP2, 2ZXR1, 2ZXR9, Compatible with Series 2YEV8, 2ZXP2, 2ZXR1, 2ZXR9, Compatible with Manufacturer Model Number 2YEV8, 2ZXP2, 2ZXR1, 2ZXR9, Compatible with Grainger Part Number 2YEV8, 2ZXP2, 2ZXR1, 2ZXR9, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.