Zoro Homepage

Motor

  • Mfr # PP2LTAD23SCG

  • Zoro # G8186771


product price: $558.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3
Phase
Three
Standards
UL Listed
Motor Enclosure Design
Open Dripproof
Horsepower
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP2LTAD23SCG
Zoro #
G8186771
UPC #
190735178812
Country of Origin
India

Details

Item
MOTOR
For Use With Mfr. Model Number
2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3
Phase
Three
Standards
UL Listed
Motor Enclosure Design
Open Dripproof
Horsepower
1 hp
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3
Compatible with Pump Type
Straight Centrifugal
Nameplate Voltage
208-230/460V AC
Compatible Grainger Part Number
2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3
Compatible Manufacturer Part Number
2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3
Compatible Manufacturer Model Number
2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3
Compatible with Manufacturer Model No.
2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3
Compatible with Mfr. Model No.
2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3
For Use with Mfr Model Number
2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3
Compatible Pump Manufacturer Part Number
2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3
Compatible Mfr. Model Number
2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3

Description

Motor, Phase Three, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3, Compatible with Grainger Part Number 2YER8, 2ZXA2, 2ZXJ6, 2ZXK9, 2ZXN3, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.