Zoro Homepage

Motor

  • Mfr # PP2LTAD23TCG

  • Zoro # G7813425


product price: $484.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
2YEW1, 2ZXP4, 2ZXR3, 2ZXT2
Amps
3.4/1.7 A
Standards
UL Listed
Phase
Three
Motor Thermal Protection
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP2LTAD23TCG
Zoro #
G7813425
UPC #
190735178829
Country of Origin
India

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Centrifugal Pump Motor
For Use With Mfr. Model Number
2YEW1, 2ZXP4, 2ZXR3, 2ZXT2
Amps
3.4/1.7 A
Standards
UL Listed
Phase
Three
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Horsepower
1 hp
Compatible with Series
2YEW1, 2ZXP4, 2ZXR3, 2ZXT2
Number of Speeds
3450
Compatible with Pump Type
Centrifugal Pumps
Maximum Ambient Temperature
104 Degrees F
Compatible with Series Family
2YEW1, 2ZXP4, 2ZXR3, 2ZXT2
Compatible with Manufacturer Model Number
2YEW1, 2ZXP4, 2ZXR3, 2ZXT2
Maximum RPM
3,450 RPM
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
2YEW1, 2ZXP4, 2ZXR3, 2ZXT2
Compatible Manufacturer Model Number
2YEW1, 2ZXP4, 2ZXR3, 2ZXT2
Compatible with Manufacturer Model No.
2YEW1, 2ZXP4, 2ZXR3, 2ZXT2
Compatible with Mfr. Model No.
2YEW1, 2ZXP4, 2ZXR3, 2ZXT2
For Use with Mfr Model Number
2YEW1, 2ZXP4, 2ZXR3, 2ZXT2
Compatible Pump Manufacturer Part Number
2YEW1, 2ZXP4, 2ZXR3, 2ZXT2
Compatible Mfr. Model Number
2YEW1, 2ZXP4, 2ZXR3, 2ZXT2

Description

Centrifugal Pump Motor, Phase Three, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Series Family 2YEW1, 2ZXP4, 2ZXR3, 2ZXT2, Compatible with Series 2YEW1, 2ZXP4, 2ZXR3, 2ZXT2, Compatible with Manufacturer Model Number 2YEW1, 2ZXP4, 2ZXR3, 2ZXT2, Compatible with Grainger Part Number 2YEW1, 2ZXP4, 2ZXR3, 2ZXT2, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.