Zoro Homepage

Motor

  • Mfr # PP2LTAF23TCG

  • Zoro # G8258625


product price: $825.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6
Phase
Three
Standards
UL Listed
Motor Enclosure Design
Open Dripproof
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP2LTAF23TCG
Zoro #
G8258625
UPC #
190735178874
Country of Origin
India

Details

Item
MOTOR
For Use With Mfr. Model Number
2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6
Phase
Three
Standards
UL Listed
Motor Enclosure Design
Open Dripproof
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Compatible with Manufacturer Model Number
2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6
Horsepower
2 hp
Nameplate Voltage
230/460V AC
Compatible Grainger Part Number
2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6
Compatible Manufacturer Part Number
2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6
Compatible Manufacturer Model Number
2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6
Compatible with Manufacturer Model No.
2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6
Compatible with Mfr. Model No.
2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6
For Use with Mfr Model Number
2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6
Compatible Pump Manufacturer Part Number
2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6
Compatible Mfr. Model Number
2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6

Description

Motor, Phase Three, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6, Compatible with Grainger Part Number 2YEU3, 2ZXA6, 2ZXK1, 2ZXL4, 2ZXN7, 2ZXP8, 2ZXR7, 2ZXT6, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.