Zoro Homepage

Motor

  • Mfr # PP2LTAG21TBG

  • Zoro # G8253077


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
Phase
Single
Standards
UL Listed
Motor Enclosure Design
Open Dripproof
Compatible with Manufacturer Model Number
2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP2LTAG21TBG
Zoro #
G8253077
UPC #
190735178881
Country of Origin
India

Details

Item
MOTOR
For Use With Mfr. Model Number
2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
Phase
Single
Standards
UL Listed
Motor Enclosure Design
Open Dripproof
Compatible with Manufacturer Model Number
2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
Horsepower
3 hp
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Dayton
Nameplate Voltage
230V AC
Compatible Manufacturer Part Number
2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
Compatible Grainger Part Number
2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
Compatible Manufacturer Model Number
2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
Compatible with Manufacturer Model No.
2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
Compatible with Mfr. Model No.
2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
For Use with Mfr Model Number
2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
Compatible Pump Manufacturer Part Number
2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
Compatible Mfr. Model Number
2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8

Description

Motor, Phase Single, Horsepower 3 hp, Nameplate Voltage 230V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8, Compatible with Grainger Part Number 2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.