Zoro Homepage

Motor

  • Mfr # PPLTAA21SAG

  • Zoro # G7984243


product price: $646.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
4UA63A
Standards
UL Listed
Phase
Single
Motor Enclosure Design
Open Dripproof
Nameplate Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPLTAA21SAG
Zoro #
G7984243
UPC #
190735175811
Country of Origin
India

Details

Item
MOTOR
For Use With Mfr. Model Number
4UA63A
Standards
UL Listed
Phase
Single
Motor Enclosure Design
Open Dripproof
Nameplate Voltage
115/230V AC
Compatible with Manufacturer Model Number
4UA63A
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Horsepower
1/3 hp
Compatible Manufacturer Part Number
4UA63A
Compatible Grainger Part Number
4UA63A
Compatible Manufacturer Model Number
4UA63A
Compatible with Manufacturer Model No.
4UA63A
Compatible with Mfr. Model No.
4UA63A
For Use with Mfr Model Number
4UA63A
Compatible Pump Manufacturer Part Number
4UA63A
Compatible Mfr. Model Number
4UA63A

Description

Motor, Phase Single, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4UA63A, Compatible with Grainger Part Number 4UA63A, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.